Motion
840-8M-100

MEGADYNE
840-8M-100

RPP, 8 mm Pitch, 840 mm Pitch Length, 105 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10977208
MFR #840-8M-100
Price$334.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840-8M-100

RPP, 8 mm Pitch, 840 mm Pitch Length, 105 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10977208
MFR #840-8M-100

Mfr description
840-8M-100 HTB TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.66/each

Specifications

Dimensions

  • Overall Length
    840 mm
  • Overall Width  
    105 mm
  • Pitch
    8 mm
  • Pitch Length
    840 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)