Motion
840-8MG-43

MEGADYNE
840-8MG-43

8M, 8 mm Pitch, 840 mm Pitch Length, 43 mm Width, 105 Teeth, High-performance NBR Material
Mi Item #10977225
MFR #840-8MG-43
Price$211.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840-8MG-43

8M, 8 mm Pitch, 840 mm Pitch Length, 43 mm Width, 105 Teeth, High-performance NBR Material
Mi Item #10977225
MFR #840-8MG-43

Mfr description
840-8MG-43 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.03/each

Specifications

Dimensions

  • Overall Length
    840 mm
  • Overall Width  
    43 mm
  • Pitch
    8 mm
  • Pitch Length
    840 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)