Motion
840L13

MEGADYNE
840L13

Micro V-Belt - L Belt Section:, 13 Ribs, 84 in Overall Length, V-Ribbed
Mi Item #10977243
MFR #840L13
Price$305.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840L13

Micro V-Belt - L Belt Section:, 13 Ribs, 84 in Overall Length, V-Ribbed
Mi Item #10977243
MFR #840L13

Mfr description
840L13 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.86/each

Specifications

Dimensions

  • Overall Length
    84 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    840L13
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)