1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
840PLT8M28
RPP, 8 mm Pitch, 840 mm Pitch Length, 28 mm Width, 105 Teeth, Chloroprene Material
MI ITEM #
10977260
MFR #
840PLT8M28
Price
$172.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 840PLT8M28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
840PLT8M28
RPP, 8 mm Pitch, 840 mm Pitch Length, 28 mm Width, 105 Teeth, Chloroprene Material
MI ITEM #
10977260
MFR #
840PLT8M28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$172.70
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
840 mm
Overall
Width
28 mm
Pitch
8 mm
Pitch Length
840 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
105
Overview
Mfr description
840PLT8M28 RPC 8MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought