Motion
840XH2125

MEGADYNE
840XH2125

XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 21.2500 in Width, 96 Teeth, Chloroprene Material
Mi Item #10977271
MFR #840XH2125
Price$6,021.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840XH2125

XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 21.2500 in Width, 96 Teeth, Chloroprene Material
Mi Item #10977271
MFR #840XH2125

Mfr description
840XH2125 TIMING BELT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,021.17/each

Specifications

Dimensions

  • Overall Length
    84.0000 in
  • Overall Width  
    21.2500 in
  • Pitch
    0.8750 in
  • Pitch Length
    84.0000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)