Motion
850-5M-300

MEGADYNE
850-5M-300

RPP, 5 mm Pitch, 850 mm Pitch Length, 300 mm Width, 170 Teeth, Chloroprene Material
MI ITEM #10977276
MFR #850-5M-300
Price$1,060.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
850-5M-300

RPP, 5 mm Pitch, 850 mm Pitch Length, 300 mm Width, 170 Teeth, Chloroprene Material
MI ITEM #10977276
MFR #850-5M-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,060.24/each

Specifications

Dimensions

  • Overall Length
    850 mm
  • Overall Width  
    300 mm
  • Pitch
    5 mm
  • Pitch Length
    850 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    170

Overview

Mfr description
850-5M-300 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought