Motion
85T2.5/177.5

MEGADYNE
85T2.5/177.5

T2.5, 2.50 mm Pitch, 177.50 mm Pitch Length, 85 mm Width, Thermoset PU 88 ShA Material
Mi Item #10977301
MFR #85T2.5/177.5
Price$162.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
85T2.5/177.5

T2.5, 2.50 mm Pitch, 177.50 mm Pitch Length, 85 mm Width, Thermoset PU 88 ShA Material
Mi Item #10977301
MFR #85T2.5/177.5

Mfr description
85T2.5/177.5 MET TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.45/each

Specifications

Dimensions

  • Overall Length
    177.50 mm
  • Overall Width  
    85 mm
  • Pitch
    2.50 mm
  • Pitch Length
    177.50 mm

Details

  • Belt Type
    T2.5
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)