Motion
870-5M-40

MEGADYNE
870-5M-40

RPP, 5 mm Pitch, 870 mm Pitch Length, 40 mm Width, 174 Teeth, Chloroprene Material
MI ITEM #10977342
MFR #870-5M-40
Price$139.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
870-5M-40

RPP, 5 mm Pitch, 870 mm Pitch Length, 40 mm Width, 174 Teeth, Chloroprene Material
MI ITEM #10977342
MFR #870-5M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.55/each

Specifications

Dimensions

  • Overall Length
    870 mm
  • Overall Width  
    40 mm
  • Pitch
    5 mm
  • Pitch Length
    870 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    174

Overview

Mfr description
870-5M-40 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought