Overview
Mfr description
880L18 MULTI-RIB
Specifications
- SectionL
- Overall Length88 in
- MaterialPolybutadiene Rubber
- Number Of Ribs18
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number880L18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data