Motion
896PLT8M40

MEGADYNE
896PLT8M40

RPP, 8 mm Pitch, 896 mm Pitch Length, 40 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #10977473
MFR #896PLT8M40
Price$238.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
896PLT8M40

RPP, 8 mm Pitch, 896 mm Pitch Length, 40 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #10977473
MFR #896PLT8M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$238.31/each

Specifications

Dimensions

  • Overall Length
    896 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    896 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    112

Overview

Mfr description
896PLT8M40 RPC 8MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought