Motion
900H288

MEGADYNE
900H288

H, 0.5000 in Pitch, 2286 mm Pitch Length, 2.8800 in Width, 180 Teeth, Chloroprene Material
Mi Item #10977777
MFR #900H288
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900H288

H, 0.5000 in Pitch, 2286 mm Pitch Length, 2.8800 in Width, 180 Teeth, Chloroprene Material
Mi Item #10977777
MFR #900H288

Mfr description
900H288 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.18/each

Specifications

Dimensions

  • Overall Length
    2286 mm
  • Overall Width  
    2.8800 in
  • Pitch
    0.5000 in
  • Pitch Length
    2286 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)