Motion
900H900

MEGADYNE
900H900

H, 0.5000 in Pitch, 2286 mm Pitch Length, 9.0000 in Width, 180 Teeth, Chloroprene Material
MI ITEM #10977779
MFR #900H900
Price$1,159.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900H900

H, 0.5000 in Pitch, 2286 mm Pitch Length, 9.0000 in Width, 180 Teeth, Chloroprene Material
MI ITEM #10977779
MFR #900H900

Mfr description
900H900 TIMING BELT - H PITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.89/each

Specifications

Dimensions

  • Overall Length
    2286 mm
  • Overall Width  
    9.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    2286 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)