Overview
Mfr description
900M28 MULTI-RIB
Specifications
- SectionM
- Number Of Ribs28
- Overall Length90 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number900M28
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data