Motion
900M48

MEGADYNE
900M48

Micro V-Belt - M Belt Section:, 48 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #10977793
MFR #900M48
Price$9,477.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900M48

Micro V-Belt - M Belt Section:, 48 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #10977793
MFR #900M48

Mfr description
900M48 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,477.70/each

Specifications

Dimensions

  • Overall Length
    90 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    900M48
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    48
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)