Motion
90XL500

MEGADYNE
90XL500

XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 127 mm Width, 45 Teeth, Chloroprene Material
Mi Item #10977825
MFR #90XL500
Price$118.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
90XL500

XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 127 mm Width, 45 Teeth, Chloroprene Material
Mi Item #10977825
MFR #90XL500

Mfr description
90XL500 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.75/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width  
    127 mm
  • Pitch
    0.2000 in
  • Pitch Length
    9.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)