Motion
912-8M-85

MEGADYNE
912-8M-85

RPP, 8 mm Pitch, 912 mm Pitch Length, 114 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10977837
MFR #912-8M-85
Price$263.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
912-8M-85

RPP, 8 mm Pitch, 912 mm Pitch Length, 114 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10977837
MFR #912-8M-85

Mfr description
912-8M-85 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.81/each

Specifications

Dimensions

  • Overall Length
    912 mm
  • Overall Width  
    114 mm
  • Pitch
    8 mm
  • Pitch Length
    912 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)