Overview
Mfr description
915L11 MULTI-RIB
Specifications
- SectionL
- Number Of Ribs11
- Overall Length91.50 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number915L11
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data