Overview
Mfr description
915L37 MULTI-RIB
Specifications
- SectionL
- Overall Length91.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs37
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number915L37
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data