Motion
920-8MG-45

MEGADYNE
920-8MG-45

8M, 8 mm Pitch, 920 mm Pitch Length, 45 mm Width, 115 Teeth, High-performance NBR Material
Mi Item #10977873
MFR #920-8MG-45
Price$235.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
920-8MG-45

8M, 8 mm Pitch, 920 mm Pitch Length, 45 mm Width, 115 Teeth, High-performance NBR Material
Mi Item #10977873
MFR #920-8MG-45

Mfr description
920-8MG-45 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.00/each

Specifications

Dimensions

  • Overall Length
    920 mm
  • Overall Width  
    45 mm
  • Pitch
    8 mm
  • Pitch Length
    920 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)