Overview
Mfr description
920J18 MULTI-RIB
Specifications
- SectionJ
- Number Of Ribs18
- Overall Length92 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number920J18
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data