Motion
940M18

MEGADYNE
940M18

Micro V-Belt - M Belt Section:, 18 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #10977930
MFR #940M18
Price$1,971.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
940M18

Micro V-Belt - M Belt Section:, 18 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #10977930
MFR #940M18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,971.41/each

Specifications

Dimensions

  • Overall Length
    94 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    940M18
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    18
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Overview

Mfr description
940M18 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought