Motion
950-5M-60

MEGADYNE
950-5M-60

RPP, 5 mm Pitch, 950 mm Pitch Length, 60 mm Width, 190 Teeth, Chloroprene Material
Mi Item #10977955
MFR #950-5M-60
Price$222.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
950-5M-60

RPP, 5 mm Pitch, 950 mm Pitch Length, 60 mm Width, 190 Teeth, Chloroprene Material
Mi Item #10977955
MFR #950-5M-60

Mfr description
950-5M-60 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.34/each

Specifications

Dimensions

  • Overall Length
    950 mm
  • Overall Width  
    60 mm
  • Pitch
    5 mm
  • Pitch Length
    950 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)