Motion
950J16

MEGADYNE
950J16

Micro V-Belt - J Belt Section:, 16 Ribs, 95 in Overall Length, V-Ribbed
MI ITEM #10977960
MFR #950J16
Price$233.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
950J16

Micro V-Belt - J Belt Section:, 16 Ribs, 95 in Overall Length, V-Ribbed
MI ITEM #10977960
MFR #950J16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.54/each

Specifications

Dimensions

  • Overall Length
    95 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    950J16
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
950J16 MULTI RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought