Overview
Mfr description
950J8 MULTI HIGH TEMP. TO 300/F
Specifications
- SectionJ
- Overall Length95 in
- MaterialPolybutadiene Rubber
- Number Of Ribs8
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number950J8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data