1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
960-8MG-45
8M, 8 mm Pitch, 960 mm Pitch Length, 45 mm Width, 120 Teeth, High-performance NBR Material
MI ITEM #
10977998
MFR #
960-8MG-45
Price
$252.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 960-8MG-45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
960-8MG-45
8M, 8 mm Pitch, 960 mm Pitch Length, 45 mm Width, 120 Teeth, High-performance NBR Material
MI ITEM #
10977998
MFR #
960-8MG-45
Mfr description
960-8MG-45 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$252
.27
/each
Add to Cart
Specifications
Dimensions
Overall Length
960 mm
Overall
Width
45 mm
Pitch
8 mm
Pitch Length
960 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
120
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items