1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
960-8MS-09
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 120 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10978004
MFR #
960-8MS-09
Price
$33.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 960-8MS-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
960-8MS-09
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 120 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10978004
MFR #
960-8MS-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$33.11
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
11 mm
Overall
Width
11 mm
Pitch
8 mm
Pitch Length
1000 mm
Details
Belt Type
8M
Material
Fiber Loaded Nitrile
Number Of
Teeth
120
Overview
Mfr description
960-8MS-09 RPP SILVER2 TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought