Motion
966-14M-27.5

MEGADYNE
966-14M-27.5

14M, 14 mm Pitch, 966 mm Pitch Length, 27.50 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #10978035
MFR #966-14M-27.5
Price$340.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
966-14M-27.5

14M, 14 mm Pitch, 966 mm Pitch Length, 27.50 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #10978035
MFR #966-14M-27.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$340.65/each

Specifications

Dimensions

  • Overall Length
    966 mm
  • Overall Width  
    27.50 mm
  • Pitch
    14 mm
  • Pitch Length
    966 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    69

Overview

Mfr description
966-14M-27.5 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought