Motion
980-5M-17

MEGADYNE
980-5M-17

RPP, 5 mm Pitch, 980 mm Pitch Length, 17 mm Width, 196 Teeth, Chloroprene Material
MI ITEM #10978096
MFR #980-5M-17
Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
980-5M-17

RPP, 5 mm Pitch, 980 mm Pitch Length, 17 mm Width, 196 Teeth, Chloroprene Material
MI ITEM #10978096
MFR #980-5M-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.40/each

Specifications

Dimensions

  • Overall Length
    980 mm
  • Overall Width  
    17 mm
  • Pitch
    5 mm
  • Pitch Length
    980 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    196

Overview

Mfr description
980-5M-17 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought