Motion
980XH075

MEGADYNE
980XH075

XH, 0.8750 in Pitch, 98.0000 in Pitch Length, 0.7500 in Width, 112 Teeth, Chloroprene Material
Mi Item #10978116
MFR #980XH075
Price$251.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
980XH075

XH, 0.8750 in Pitch, 98.0000 in Pitch Length, 0.7500 in Width, 112 Teeth, Chloroprene Material
Mi Item #10978116
MFR #980XH075

Mfr description
980XH075 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.02/each

Specifications

Dimensions

  • Overall Length
    98.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.8750 in
  • Pitch Length
    98.0000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)