Overview
Mfr description
990L17 MULTI-RIB
Specifications
- SectionL
- Number Of Ribs17
- Overall Length99 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number990L17
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data