1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
994PLT14M65
14M, 14 mm Pitch, 994 mm Pitch Length, 65 mm Width, 71 Teeth, Chloroprene Material
MI ITEM #
10978178
MFR #
994PLT14M65
List Price
$937.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 994PLT14M65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
994PLT14M65
14M, 14 mm Pitch, 994 mm Pitch Length, 65 mm Width, 71 Teeth, Chloroprene Material
MI ITEM #
10978178
MFR #
994PLT14M65
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$937.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
994PLT14M65 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
994 mm
Overall Width
65 mm
Material
Chloroprene
Number Of Teeth
71
Pitch Length
994 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data