1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1040-RPP8-55
RPP, 8 mm Pitch, 1040 mm Pitch Length, 55 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10978458
MFR #
D1040-RPP8-55
List Price
$548.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1040-RPP8-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1040-RPP8-55
RPP, 8 mm Pitch, 1040 mm Pitch Length, 55 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10978458
MFR #
D1040-RPP8-55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$548.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D1040-RPP8-55 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1040 mm
Overall Width
55 mm
Material
Chloroprene
Number Of Teeth
130
Pitch Length
1040 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data