Motion
D1100-RPP5-100

MEGADYNE
D1100-RPP5-100

RPP, 5 mm Pitch, 1100 mm Pitch Length, 100 mm Width, 220 Teeth, Chloroprene Material
Mi Item #10978469
MFR #D1100-RPP5-100
Price$957.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1100-RPP5-100

RPP, 5 mm Pitch, 1100 mm Pitch Length, 100 mm Width, 220 Teeth, Chloroprene Material
Mi Item #10978469
MFR #D1100-RPP5-100

Mfr description
D1100-RPP5-100 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.53/each

Specifications

Dimensions

  • Overall Length
    1100 mm
  • Overall Width  
    100 mm
  • Pitch
    5 mm
  • Pitch Length
    1100 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)