Motion
D1125-RPP5-10

MEGADYNE
D1125-RPP5-10

RPP, 5 mm Pitch, 1125 mm Pitch Length, 10 mm Width, 375 Teeth, Chloroprene Material
Mi Item #10978487
MFR #D1125-RPP5-10
Price$95.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1125-RPP5-10

RPP, 5 mm Pitch, 1125 mm Pitch Length, 10 mm Width, 375 Teeth, Chloroprene Material
Mi Item #10978487
MFR #D1125-RPP5-10

Mfr description
D1125-RPP5-10 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.76/each

Specifications

Dimensions

  • Overall Length
    1125 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    1125 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)