Motion
D1200-RPP8-19

MEGADYNE
D1200-RPP8-19

RPP, 8 mm Pitch, 1200 mm Pitch Length, 19 mm Width, 150 Teeth, Chloroprene Material
Mi Item #10978505
MFR #D1200-RPP8-19
Price$211.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1200-RPP8-19

RPP, 8 mm Pitch, 1200 mm Pitch Length, 19 mm Width, 150 Teeth, Chloroprene Material
Mi Item #10978505
MFR #D1200-RPP8-19

Mfr description
D1200-RPP8-19 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.24/each

Specifications

Dimensions

  • Overall Length
    1200 mm
  • Overall Width  
    19 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)