Motion
D1260H100

MEGADYNE
D1260H100

DH, 0.5000 in Pitch, 12.6000 in Pitch Length, 1.0000 in Width, 252 Teeth, Chloroprene Material
MI ITEM #10978525
MFR #D1260H100
Price$485.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1260H100

DH, 0.5000 in Pitch, 12.6000 in Pitch Length, 1.0000 in Width, 252 Teeth, Chloroprene Material
MI ITEM #10978525
MFR #D1260H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$485.73/each

Specifications

Dimensions

  • Overall Length
    12.6000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    12.6000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    252

Overview

Mfr description
D1260H100 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought