Motion
D1420-RPP5-25

MEGADYNE
D1420-RPP5-25

RPP, 5 mm Pitch, 1420 mm Pitch Length, 25 mm Width, 284 Teeth, Chloroprene Material
MI ITEM #10978563
MFR #D1420-RPP5-25
Price$247.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1420-RPP5-25

RPP, 5 mm Pitch, 1420 mm Pitch Length, 25 mm Width, 284 Teeth, Chloroprene Material
MI ITEM #10978563
MFR #D1420-RPP5-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.23/each

Specifications

Dimensions

  • Overall Length
    1420 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    1420 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    284

Overview

Mfr description
D1420-RPP5-25 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought