Motion
D1600-RPP8-125

MEGADYNE
D1600-RPP8-125

RPP, 8 mm Pitch, 1600 mm Pitch Length, 125 mm Width, 200 Teeth, Chloroprene Material
Mi Item #10978598
MFR #D1600-RPP8-125
Price$1,701.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1600-RPP8-125

RPP, 8 mm Pitch, 1600 mm Pitch Length, 125 mm Width, 200 Teeth, Chloroprene Material
Mi Item #10978598
MFR #D1600-RPP8-125

Mfr description
D1600-RPP8-125 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,701.58/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    125 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)