Motion
D1610-RPP14-40

MEGADYNE
D1610-RPP14-40

RPP, 14 mm Pitch, 1610 mm Pitch Length, 40 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #10978618
MFR #D1610-RPP14-40
Price$1,128.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1610-RPP14-40

RPP, 14 mm Pitch, 1610 mm Pitch Length, 40 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #10978618
MFR #D1610-RPP14-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,128.04/each

Specifications

Dimensions

  • Overall Length
    1610 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    115

Overview

Mfr description
D1610-RPP14-40 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought