Motion
D1778-RPP14-170

MEGADYNE
D1778-RPP14-170

RPP, 14 mm Pitch, 1778 mm Pitch Length, 170 mm Width, 127 Teeth, Chloroprene Material
Mi Item #10978650
MFR #D1778-RPP14-170
Price$4,585.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1778-RPP14-170

RPP, 14 mm Pitch, 1778 mm Pitch Length, 170 mm Width, 127 Teeth, Chloroprene Material
Mi Item #10978650
MFR #D1778-RPP14-170

Mfr description
D1778-RPP14-170 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,585.24/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)