1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1800-RPP8-50
RPP, 8 mm Pitch, 1800 mm Pitch Length, 50 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
10978673
MFR #
D1800-RPP8-50
Price
$754.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1800-RPP8-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1800-RPP8-50
RPP, 8 mm Pitch, 1800 mm Pitch Length, 50 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
10978673
MFR #
D1800-RPP8-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$754.16
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1800 mm
Overall
Width
50 mm
Pitch
8 mm
Pitch Length
1800 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
225
Overview
Mfr description
D1800-RPP8-50 DOUBLE SIDED RPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought