1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D2100-RPP14-115
RPP, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
10978717
MFR #
D2100-RPP14-115
Price
$3,653.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D2100-RPP14-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D2100-RPP14-115
RPP, 14 mm Pitch, 2100 mm Pitch Length, 115 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
10978717
MFR #
D2100-RPP14-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,653.77
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2100 mm
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
2100 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
150
Overview
Mfr description
D2100-RPP14-115 DOUBLE SIDED RPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought