Motion
D2400-RPP8-35

MEGADYNE
D2400-RPP8-35

RPP, 8 mm Pitch, 2400 mm Pitch Length, 35 mm Width, 300 Teeth, Chloroprene Material
MI ITEM #10978755
MFR #D2400-RPP8-35
Price$779.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D2400-RPP8-35

RPP, 8 mm Pitch, 2400 mm Pitch Length, 35 mm Width, 300 Teeth, Chloroprene Material
MI ITEM #10978755
MFR #D2400-RPP8-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$779.80/each

Specifications

Dimensions

  • Overall Length
    2400 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    300

Overview

Mfr description
D2400-RPP8-35 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought