1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D2590-RPP14-170
RPP, 14 mm Pitch, 2590 mm Pitch Length, 170 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #
10978777
MFR #
D2590-RPP14-170
List Price
$6,210.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D2590-RPP14-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D2590-RPP14-170
RPP, 14 mm Pitch, 2590 mm Pitch Length, 170 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #
10978777
MFR #
D2590-RPP14-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,210.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D2590-RPP14-170 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
14 mm
Overall Length
2590 mm
Overall Width
170 mm
Material
Chloroprene
Number Of Teeth
185
Pitch Length
2590 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought