1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D2590-RPP14-55
RPP, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #
10978780
MFR #
D2590-RPP14-55
Your Price
$1,767.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D2590-RPP14-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D2590-RPP14-55
RPP, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #
10978780
MFR #
D2590-RPP14-55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,767.86
/each
(List
$2,145.46
)
Qty
Add to Cart
Overview
Mfr description
D2590-RPP14-55 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
14 mm
Overall Length
2590 mm
Overall Width
55 mm
Material
Chloroprene
Number Of Teeth
185
Pitch Length
2590 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data