Motion
D2600-RPP8-25

MEGADYNE
D2600-RPP8-25

RPP, 8 mm Pitch, 2600 mm Pitch Length, 25 mm Width, 325 Teeth, Chloroprene Material
Mi Item #10978789
MFR #D2600-RPP8-25
Price$526.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D2600-RPP8-25

RPP, 8 mm Pitch, 2600 mm Pitch Length, 25 mm Width, 325 Teeth, Chloroprene Material
Mi Item #10978789
MFR #D2600-RPP8-25

Mfr description
D2600-RPP8-25 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.61/each

Specifications

Dimensions

  • Overall Length
    2600 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    2600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)