Motion
D2800-RPP14-25

MEGADYNE
D2800-RPP14-25

RPP, 14 mm Pitch, 2800 mm Pitch Length, 25 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #10978800
MFR #D2800-RPP14-25
Price$1,045.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D2800-RPP14-25

RPP, 14 mm Pitch, 2800 mm Pitch Length, 25 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #10978800
MFR #D2800-RPP14-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,045.44/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    25 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    200

Overview

Mfr description
D2800-RPP14-25 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought