Motion
D3150-RPP14-115

MEGADYNE
D3150-RPP14-115

RPP, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #10978847
MFR #D3150-RPP14-115
Price$4,048.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D3150-RPP14-115

RPP, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #10978847
MFR #D3150-RPP14-115

Mfr description
D3150-RPP14-115 DOUBLE SIDED RPP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,048.47/each

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)