1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D3150-RPP14-170
RPP, 14 mm Pitch, 3150 mm Pitch Length, 170 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
10978848
MFR #
D3150-RPP14-170
List Price
$7,378.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D3150-RPP14-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D3150-RPP14-170
RPP, 14 mm Pitch, 3150 mm Pitch Length, 170 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
10978848
MFR #
D3150-RPP14-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,378.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D3150-RPP14-170 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
14 mm
Overall Length
3150 mm
Overall Width
170 mm
Material
Chloroprene
Number Of Teeth
225
Pitch Length
3150 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data