Motion
D3150-RPP14-50

MEGADYNE
D3150-RPP14-50

RPP, 14 mm Pitch, 3150 mm Pitch Length, 50 mm Width, 225 Teeth, Chloroprene Material
Mi Item #10978853
MFR #D3150-RPP14-50
Price$2,300.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D3150-RPP14-50

RPP, 14 mm Pitch, 3150 mm Pitch Length, 50 mm Width, 225 Teeth, Chloroprene Material
Mi Item #10978853
MFR #D3150-RPP14-50

Mfr description
D3150-RPP14-50 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,300.27/each

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    50 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)